Beli hose reels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REELCRAFT Air or Water Spring-Return Hose ReelsDeskripsi:Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.atribut:
- UNSPSC: 40142121
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Hose Reel Primary Application: Air; Water
- Number of Mount Holes: 4
- Speed Limited Retraction: No
- Liberty Garden Hose Reel & HangerDeskripsi:Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.atribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- SUNCAST Garden Hose Reel & HangerDeskripsi:Plastic garden hose carts carry hoses used by gardeners to water small or large residential areas. These hose carts are made from rustproof plastics and include wheels for mobility. Turning the handle on these garden hose carts allows the garden hose to track neatly onto the reel for use in gardening and landscaping.atribut:
- UNSPSC: 40142121
- Fasteners Included: No
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- IRIS Carrying Hose ReelDeskripsi:-Hose reel with casters that is convenient to carry.-Since you can move the body to the place you want to water, you can work easily even in a remote place.-Full set with a water pressure adjustment aqua gun that can be switched to 6 patterns (Mist/Jet/Shower/Sprinkler/Diffuse/Stop) of water flow and pressure-resistant threaded hose.atribut:
- Dimensions (mm): 530x410x730
- Faucet Side Hose Length (m): 1.5
- Frame/Drum Materials: Polypropylene (PP), ABS Resin
- Hose Material: PVC Vinyl
- Side Hose (m): 3
- HATAYA Air Hose Reel (Selang Gulung)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- HATAYA Reelatribut:
- Weight (kg): 2.2
- Body Dimensions (Width x Depth x Height) (mm): 230x181x324
- Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
- SANKYO REELS Air Hose Reelatribut:
- Internal capacity: One
- Order Code: 54832524
- Product Number: WHC-206B
- Length (m): 6
- Inner Diameter (Φmm): 6
- TRUSCO Number: 216-8922
- Koken Hose ReelsDeskripsi:Efficiently, safely and compactly stores pressure-resistant hoses. Of course, it is also possible to take out and wind up during insufflation.atribut:
- Length (m): 30 (Correspondence)
- Kenmaster Gulungan Selang AirDeskripsi:Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
- REELCRAFT Multipurpose Hand-Crank Hose ReelsDeskripsi:Lightweight hand-crank hose reels with tubular-bases are designed for lighter duty applications that require longer lengths of hose. The tubular-base allows the inlet hose to be fed through the center of the tube frame to protect the hose. The open drum design provides smooth, even hose wrapping around the drum. A drag brake or tension brake prevents freewheeling or de-spooling during operation, transport, or storage. These steel reels with corrosion-resistant finish mount on the floor, wall, bench, or on a truck. Lightweight hand-crank hose reels with tubular-bases are used with air and water hoses for washdowns, agricultural spraying, and in maintenance/repair operations. Consider psi requirements when selecting a hose reel for specific applications.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Drive Type: Hand Crank
- Enclosed: No
- Fasteners Included: No
- Features: Designed For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose
- For Dual Hose: No
- Handle Length (inch): 3-1/8
- Hose Capacity (ft): 100
- Hose Capacity (in I.D.): 3/8
- Hose Reel Primary Application: Air; Garden; Pre-Rinse; Washdown; Water
- Hose Reel Type: Free Standing Hose Reel; Vehicle Mount Hose Reel; Wall Mount Hose Reel
- Includes: Instructions
- Includes Gooseneck: No
- Includes Hose: No
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Maximum Operating Pressure: 5000
- Maximum Operating Temperature (°F): 210
- Minimum Operating Temperature (°F): -40
- Mount Base Height (inch): 4-1/4
- Mount Base Width (inch): 4-1/4
- Mount Hole Diameter (inch): 7/16
- Mounting Hole Center to Center Height (inch): 3-1/2
- Mounting Hole Center to Center Width (inch): 3-1/2
- Number of Mount Holes: 4
- Overall Dimensions LxWxH (in): 13-1/4x19-1/2x15-5/8
- Overall Height (inch): 15-5/8
- Overall Length (inch): 13-1/4
- Overall Width (inch): 19-1/2
- Reel Color: Black
- Reel Diameter (inch): 6
- Reel Finish: Powder Coated
- Reel Material: Steel
- Reel Width (inch): 8
- Seal Material: Nitrile
- Swivel Inlet Gender: Female
- Swivel Inlet Size (inch): 1/2
- Swivel Inlet Thread Size (in): 1/2 - 14
- Swivel Inlet Type: NPT
- Swivel Material: Brass
- Swivel Outlet Gender: Female
- Swivel Outlet Size (inch): 3/8
- Swivel Outlet Thread Size (in): 3/8 - 18
- Swivel Outlet Type: NPT
- REELCRAFT Oil & Hydraulic Oil Spring-Return Hose ReelsDeskripsi:Twin hydraulic oil spring-return hose reels are used in dual-hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment. The full-flow, high-volume swivels help deliver maximum hydraulic oil. These corrosion-resistant steel, medium pressure (500-3000 psi) reels mount on the floor, wall, bench, or on trucks, and include adjustable guide arms. These twin hydraulic oil hose reels are used with hoses for hydraulic rescue tools, in emergency situations, and at construction sites.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Hose Capacity (ft): 50
- Includes Leader Hose: No
- Maximum Operating Temperature (°F): 210
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Speed Limited Retraction: No
- Swivel Inlet Type: NPT
- Swivel Outlet Type: NPT
- HATAYA Steel Hose Reelatribut:
- Compatible Hose Inner Dia. x Outer Dia. (mm): 15x20
- Compatible Faucet Outer Dia. (mm): 15
- REELCRAFT Hose Reel Leader HosesDeskripsi:Hose reel leader hoses are short hoses that connect the hose reel inlet and the source of supply to prevent misalignment and binding. These hoses are also known as lead-in hoses or air leader hoses, and are necessary connections to hose reels.atribut:
- UNSPSC: 40142121
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- REELCRAFT Multipurpose Motorized Hose ReelsDeskripsi:Electric motorized hose reels with gooseneck adapter are built for applications requiring a large storage capacity and long lengths of hose. The longer gooseneck adapter provides more space for physically connecting the hose and helps prevent kinks in thicker hoses during retraction. These electric direct gear-driven motors provide smooth retraction. The all-welded steel A-frame construction with low-profile outlet riser, and open drum design allow even wrapping around drum. A drag brake or tension brake prevent freewheeling or de-spooling during operation, transport, or storage. These reels mount on a floor, wall, bench, or on trucks. Electric motorized hose reels with gooseneck adapter are used with water or chemical hoses for pest and weed control, golf course maintenance, and chemical fluid transfer. Consider psi requirements when selecting a hose reel for specific applications.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Drive Type: Motor Driven
- Enclosed: No
- Features: Heavy Duty; Bolted Construction
- For Dual Hose: No
- Hazardous Location: No
- Horsepower (HP): 1/3
- Hose Capacity (ft): 200
- Hose Capacity (in I.D.): 1/2
- Hose Reel Primary Application: Air; Fire Hose; Garden Hoses; Hydraulic Oil; Nitrogen; Oil; Washdown; Water
- Hose Reel Type: Floor; Vehicle Mount Hose Reel; Wall Mount Hose Reel
- Includes Gooseneck: Yes
- Includes Hose: No
- Includes Leader Hose: No
- Latch Type: Locking
- Maximum Operating Pressure: 1000
- Maximum Operating Temperature (°F): 210
- Minimum Operating Pressure: 0
- Minimum Operating Temperature (°F): -40
- Motor Type: Magnetic
- Motor Voltage (VDC): 12
- Mount Base Height (inch): 12-5/8
- Mount Base Width (inch): 17
- Mounting Hole Center to Center Height (inch): 9
- Mounting Hole Center to Center Width (inch): 15-3/4
- Overall Dimensions LxWxH (in): 17-3/4x23-7/8x20-1/4
- Overall Height (inch): 20-1/4
- Overall Length (inch): 17-3/4
- Overall Width (inch): 23-7/8
- Reel Color: Red
- Reel Diameter (inch): 6-3/8
- Reel Finish: Powder Coated
- Reel Material: Steel
- Reel Width (inch): 12
- Seal Material: Nitrile
- Swivel Inlet Gender: Female
- Swivel Inlet Size (inch): 1/2
- Swivel Inlet Thread Size (in): 1/2 - 14
- Swivel Inlet Type: NPT
- Swivel Material: Iron
- Swivel Outlet Gender: Female
- Swivel Outlet Size (inch): 1/2
- Swivel Outlet Thread Size (in): 1/2 - 14
- Swivel Outlet Type: NPT
- monotaro Hose Reel With TurntableDeskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
Daftar Harga hose reels Terbaru January 2026
| REELCRAFT Air or Water Spring-Return Hose Reels | Rp7.099.900 |
| Liberty Garden Hose Reel & Hanger | Rp519.900 |
| SUNCAST Garden Hose Reel & Hanger | Rp459.900 |
| IRIS Carrying Hose Reel | Rp3.899.900 |
| HATAYA Air Hose Reel (Selang Gulung) | Rp4.099.900 |
| HATAYA Reel | Rp849.900 |
| SANKYO REELS Air Hose Reel | Rp3.099.900 |
| Takagi Hose Reel | Rp839.900 |
| Koken Hose Reels | Rp5.099.900 |
| Kenmaster Gulungan Selang Air | Rp179.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)























































































































































/P102023273-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/SANKYO%20REELS%20Air%20Hose%20Reel/h2P105429614-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/Koken%20Hose%20Reels/jpP106603709-1.jpg)




/16P106249042-1.jpg)


/P101000894-1.jpg)